Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D851NA

Eaton Relays

D851NA

Eaton Relays
Alternating Relay SPDT 120VAC
MFG Item Number
D851NA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D851NA
Alternating Relay SPDT 120VAC

Series Information

Specifications

Specifications
Manufacturer Part Number D851NA
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton D85 Series Alternating Relay, 8 pins, SPDT contact configuration, 120V control voltage, less than 3 VA burden, 2 indicator LEDs marked LOAD A and LOAD B. Optional selector switch settings: ALTERNATE, LOCK LOAD A, LOCK LOAD B.
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Termination 8-Pin Plug-In
Contact Configuration SPDT
Status Indicator Yes
Approvals CE, cURus, UL
Net Weight 0.2 lbs
Gross Weight 0.25 lbs