Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D852XLA Eaton Relays, Alternating rl DPDT Cross-Wired Sel Sw 1

MFG Item Number
D852XLA

D852XLA Eaton Relays, Alternating rl DPDT Cross-Wired Sel Sw 1

MFG Item Number
D852XLA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D852XLA
Alternating rl DPDT Cross-Wired Sel Sw 1

Series Information

Specifications

Specifications
Manufacturer Part Number D852XLA
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton D85 Series Alternating Relay, 8 pins, DPDT cross-wired contact configuration w/ selector switch, 120V control voltage, less than 3 VA burden, 2 indicator LEDs marked LOAD A and LOAD B
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Termination 8-Pin Plug-In
Contact Configuration DPDT
Status Indicator Yes
Approvals CE, cURus, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs