Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D85FDEB Panduit Enclosures, NET-VERSE DOOR SINGLE HINGE, 45RU X 800
D85FDEB Panduit Enclosures, NET-VERSE DOOR SINGLE HINGE, 45RU X 800
This item cannot be canceled or returned
Description
NET-VERSE DOOR SINGLE HINGE, 45RU X 800
Specifications
Specifications
| Manufacturer Part Number |
D85FDEB |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
NET-VERSE DOOR SINGLE HINGE, 45RU X 800MM WIDE, BLACK |
| Accessory Type |
Door |
| Comments |
Black 45RU x 800mm Front Door |
| Net Weight |
547.904 lbs |
| Gross Weight |
547.904 lbs |
D85FDEB
Panduit Enclosures