Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D8PR7TET1
DPST NO E BRACKET 24VDC COIL
MFG Item Number
D8PR7TET1
This item cannot be canceled or returned
Description
DPST NO E BRACKET 24VDC COIL
- Allows Switching of 25A and 30A Loads
- A High‑Capacity, High‑Withstand Voltage Relay Compatible with Momentary Voltage Drops
- No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
- UL Class B Construction Standard
- Wide‑Range AC‑Activated Coil that Handles 100 to 120 VAC at either 50 or 60 Hz
The D8 Series power relays are perfect for loads up to 30A, with versions for flange mounting and E‑Clip mounting available
- Panel, DIN Rail and Flange Mounting
Specifications
Specifications
| Manufacturer Part Number |
D8PR7TET1 |
| Manufacturer |
Eaton |
| Product Series |
D8 |
| Family Series |
Eaton Relays, D8 Series |
| Description |
D8 General Purpose Plug-In Relay, E-bracket mount, 24 Vdc coil, DPST-NO contact configuration, Silver alloy contacts |
| Coil Voltage |
24 VDC |
| Contacts |
2NO |
| Mounting |
E-Bracket |
| Termination |
.430 " Flat Blade |
| Enclosure |
Plastic |
| Number of Connections |
6 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Cadmium Oxide |
| Nominal Coil Voltage |
24 VDC |
| Current Rating |
30 A |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.21 lbs |
D8PR7TET1
Eaton Relays, D8 Series