Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Diodes, D921S Series
D921S45T
Infineon Diodes, D921S Series
DIODE, GTO FREEWHEELING 4500V
This item cannot be canceled or returned
Description
DIODE, GTO FREEWHEELING 4500V
- 4500 Volts
- 2560 Amps
- Low Loss, Soft Recovery
- Standard Package Sizes
- Full Blocking Capability
Typical applications include DC power supplies, inverters, converters, choppers, ultrasonic systems, and freewheeling diodes.
Specifications
Specifications
| Manufacturer Part Number |
D921S45T |
| Manufacturer |
Infineon |
| Product Series |
D921S |
| Family Series |
Infineon Diodes, D921S Series |
| Description |
DIODE, GTO FREEWHEELING 4500V |
| Package Type |
DO-200AD-1 |
| Vrrm |
4,500 V |
| IF (rms) Amps |
2,560 A |
| IF (avg) Amps |
1,380 A |
| Ifsm Amps |
23,000 A |
| Vfm (Volts) |
2.6 V |
| Mounting Force |
27-45 kN |
| Puk Size |
1 x 4 " |
| Net Weight |
1.8738 lbs |
| Gross Weight |
1.8738 lbs |
D921S45T
Infineon Diodes, D921S Series