Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D9PR8BT1
4PST NO POWER RELAY 24VDC COIL
This item cannot be canceled or returned
Description
4PST NO POWER RELAY 24VDC COIL
- Ideal for Three‑Phase Motor Control Applications
- No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
- Push‑to‑Test Button is a Standard Feature to Check Contact Operation
- Mounting Bracket is supplied with Relay
The four‑power D9 series is ideal for three‑phase motor applications. Various contact configurations are available.
Specifications
Specifications
| Manufacturer Part Number |
D9PR8BT1 |
| Manufacturer |
Eaton |
| Product Series |
D9 |
| Family Series |
Eaton Relays, D9 Series |
| Description |
Eaton General-purpose relay, D9 Series Plug-In Relay, 24 Vdc coil, 288 Ohms resistance, 4PST-NO contact configuration, 25A, 220 Vac/30 Vdc rated load, 25A amperage rating, 250 Vac/125 Vdc max. operating voltage |
| Coil Voltage |
24 VDC |
| Contacts |
4NO |
| Mounting |
Plug In |
| Termination |
Screw Terminals |
| Enclosure |
Plastic |
| Number of Connections |
8 |
| Status Indicator |
No |
| Push-to-Test |
Yes |
| Diode |
No |
| Nominal Coil Voltage |
24 VDC |
| Current Rating |
25 A |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CSA, UR |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.435 lbs |
D9PR8BT1
Eaton Relays, D9 Series