Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D9PR9BB
3PST NO/SPST NC POWER RELAY 240VAC COIL
This item cannot be canceled or returned
Description
3PST NO/SPST NC POWER RELAY 240VAC COIL
- Ideal for Three‑Phase Motor Control Applications
- No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
- Push‑to‑Test Button is a Standard Feature to Check Contact Operation
- Mounting Bracket is supplied with Relay
The four‑power D9 series is ideal for three‑phase motor applications. Various contact configurations are available.
Specifications
Specifications
| Manufacturer Part Number |
D9PR9BB |
| Manufacturer |
Eaton |
| Product Series |
D9 |
| Family Series |
Eaton Relays, D9 Series |
| Description |
D9 Series General Purpose Plug-In Relay, 240V coil, 3PST-NO/SPST-NC contact configuration, NO: 25A, 220 Vac/30 Vdc, NC: 8A, 220 Vac/30 Vdc rated load, 250 Vac/125 Vdc max. operating voltage |
| Coil Voltage |
240 VAC |
| Contacts |
3NO |
| Mounting |
Plug In |
| Termination |
Screw Terminals |
| Enclosure |
Plastic |
| Number of Connections |
8 |
| Status Indicator |
No |
| Push-to-Test |
Yes |
| Diode |
No |
| Nominal Coil Voltage |
240 VAC |
| Current Rating |
25 A |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CSA, UR |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
D9PR9BB
Eaton Relays, D9 Series