Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, Profibus Series
D9S/T455-0.5M
Turck Cordsets, Profibus Series
Item Number
D9S/T455-0.5M
This item cannot be canceled or returned
Description
Cordsets, Profibus Series
Profibus Series Information
- Cables that meet the requirements of EN 50170 for communication up to 12 MBAUD
- PLTC rated cable (CSA FT4)
- Oil RES II and sunlight resistant
- M12 reverse keyed connectors
- Up to 4 Amp and 250 Volt rated
- IP67/IP69K rated
Specifications
Specifications
| Manufacturer Part Number |
U-11794 |
| Manufacturer |
Turck |
| Product Series |
Profibus |
| Family Series |
Turck Cordsets, Profibus Series |
| Description |
Cordset |
| Cable Type |
PVC |
| Number of Pins |
9 |
| Connection Type |
Male Right Angle Plug |
| Connection Configuration |
Male to Flying Leads |
| Color |
Violet |
| Connection |
D-Sub |
| Length |
0.5 m |
| Connector Class |
D-Sub |
| Cable Shielding |
Braid/Drn/Foil |
| Number of Wires |
2 |
| Wire Size Range |
22 |
| Operating Temperature |
0-60 °C |
| Illuminated |
No |
| Status Indicator |
None |
| Cordset Ends |
Single-Ended |
| Cordset Type |
Data |
| Protection Rating |
IP20 |
| Side 1 Gender |
Male |
| Side 1 Angle |
Right Angle |
| Side 2 Gender |
Flying Leads |
| Side 2 Angle |
Straight |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
D9S/T455-0.5M
Turck Cordsets, Profibus Series