DA-7031-153-27
Dwyer Instruments Pressure Switches, DA/DS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DA-7031-153-27

Dwyer Instruments Pressure Switches, DA/DS Series

DA-7031-153-27

Dwyer Instruments Pressure Switches, DA/DS Series
Pressure Switch Range 25In Hg VAC-
MFG Item Number
DA-7031-153-27
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, DA/DS Series
Item #
DA-7031-153-27
Pressure Switch Range 25In Hg VAC-

DA/DS Series Information


Specifications

Specifications
Manufacturer Part Number DA-7031-153-27
Manufacturer Dwyer Instruments
Product Series DA/DS
Family Series Dwyer Instruments Pressure Switches, DA/DS Series
Description Pressure Switch Range 25In Hg VAC- 50 PSIG Brass Bourdon Tube SPDT Snap Switch Adjustable Deadband
Contact Type SPDT
Connection Process: 1/4 NPT Male
Electrical Connection Screw Terminals
Material Brass
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 2.7 lbs
Gross Weight 2.7 lbs