DA-7031-153-7
Dwyer Instruments Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DA-7031-153-7 Dwyer Instruments Pressure Switches, Pressure Switch Range 5-150 PSIG
MFG Item Number
DA-7031-153-7

DA-7031-153-7 Dwyer Instruments Pressure Switches, Pressure Switch Range 5-150 PSIG

MFG Item Number
DA-7031-153-7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
DA-7031-153-7
Pressure Switch Range 5-150 PSIG

Series Information

Specifications

Specifications
Manufacturer Part Number DA-7031-153-7
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Pressure Switches
Description Pressure Switch Range 5-150 PSIG Brass Bourdon Tube SPDT Snap Switch Adjustable Deadband
Contact Type SPDT
Connection Port: 1/2 in Conduit, Process: 1/4 in NPT
Electrical Connection Screw Terminals
Material Brass
Gauge Proof Pressure 500 psig
Approvals CSA, FM, UL
Net Weight 2.85 lbs
Gross Weight 2.85 lbs