Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Pressure Switches
DA-7031-153-8
Dwyer Instruments Pressure Switches
Pressure Switch Range 10-200 PSIG
MFG Item Number
DA-7031-153-8
This item cannot be canceled or returned
Description
Pressure Switches, Series
Pressure Switch Range 10-200 PSIG
Specifications
Specifications
| Manufacturer Part Number |
DA-7031-153-8 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Pressure Switches |
| Description |
Pressure Switch Range 10-200 PSIG Brass Bourdon Tube SPDT Snap Switch Adjustable Deadband |
| Contact Type |
SPDT |
| Connection |
Port: 1/2 in Conduit, Process: 1/4 in NPT |
| Electrical Connection |
Screw Terminals |
| Material |
Brass |
| Gauge Proof Pressure |
500 psig |
| Approvals |
CSA, FM, UL |
| Net Weight |
2.7 lbs |
| Gross Weight |
2.7 lbs |
DA-7031-153-8
Dwyer Instruments Pressure Switches