Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Controllers
DA-7035-153-11N
Dwyer Instruments Controllers
Temperature Control Range 100-500
MFG Item Number
DA-7035-153-11N
This item cannot be canceled or returned
Description
Temperature Control Range 100-500
Specifications
Specifications
| Manufacturer Part Number |
DA-7035-153-11N |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Controllers |
| Description |
Temperature Control Range 100-500 Degrees F SPDT Snap Switch |
| Type |
Remote Bulb |
| Operating Temperature |
500 °F |
| Output |
SPDT |
| Sensor Element |
Remote Bulb |
| Length |
6 ' |
| Net Weight |
3.98 lbs |
| Gross Weight |
3.98 lbs |
DA-7035-153-11N
Dwyer Instruments Controllers