DA-7035-153-5N

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DA-7035-153-5N Dwyer Instruments Controllers, Temperature Control Range 100-200
MFG Item Number
DA-7035-153-5N

DA-7035-153-5N Dwyer Instruments Controllers, Temperature Control Range 100-200

MFG Item Number
DA-7035-153-5N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, Series
Item #
DA-7035-153-5N
Temperature Control Range 100-200

Series Information

Specifications

Specifications
Manufacturer Part Number DA-7035-153-5N
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Controllers
Description Temperature Control Range 100-200 Degrees F SPDT Snap Switch #2 Stainless Steel Bulb
Type Remote Bulb
Operating Temperature 200 °F
Output SPDT
Sensor Element Remote Bulb
Length 6 '
Net Weight 2.55 lbs
Gross Weight 2.55 lbs