Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Pressure Switches, DA/DS Series
DA-7041-153-23E
Dwyer Instruments Pressure Switches, DA/DS Series
Pressure Switch Range 5-75 PSIG
MFG Item Number
DA-7041-153-23E
This item cannot be canceled or returned
Description
Pressure Switches, DA/DS Series
Pressure Switch Range 5-75 PSIG
Specifications
Specifications
| Manufacturer Part Number |
DA-7041-153-23E |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DA/DS |
| Family Series |
Dwyer Instruments Pressure Switches, DA/DS Series |
| Description |
Pressure Switch Range 5-75 PSIG 316SS Bourdon Tube SPDT Snap Switch Adjustable Deadband |
| Pressure Range |
5-75 psi |
| Contact Type |
SPDT |
| Connection |
Process: 1/4 NPT Male |
| Electrical Connection |
Screw Terminals |
| Material |
Stainless Steel |
| Gauge Proof Pressure |
500 psig |
| Approvals |
CSA, UL |
| Net Weight |
2.95 lbs |
| Gross Weight |
2.95 lbs |
DA-7041-153-23E
Dwyer Instruments Pressure Switches, DA/DS Series