Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DA1-124D3FB-B66C Eaton Drives, DA1 IP66 240V 1PH IN/3PH OUT 1HP,
MFG Item Number
DA1-124D3FB-B66C
DA1-124D3FB-B66C Eaton Drives, DA1 IP66 240V 1PH IN/3PH OUT 1HP,
MFG Item Number
DA1-124D3FB-B66C
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
DA1 IP66 240V 1PH IN/3PH OUT 1HP,
Specifications
Specifications
| Manufacturer Part Number |
DA1-124D3FB-B66C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
DA1 IP66 240V 1PH IN/3PH OUT 1HP, 4.3A, RFI CC , |
| Phase |
1 |
| HP (Constant Torque Rating) |
1 hp |
| Amps (Constant Torque Rating) |
4.3 A |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DA1-124D3FB-B66C
Eaton Drives