Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | DA1-32018FB-B6SC |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Drives |
| Description | Eaton DA-1 Drive VF drive IP66 with disconnect NEMA 4 OLED display 2 outputs 5 inputs 240V Internal brake chopper Three-phase mains connection/three-phase motor connection RS-485 FR2 18A Internal RFI filter 5 Hp |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 18 A |
| NEMA Rating | NEMA 4, NEMA 4X |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Protection Rating | IP66 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |