Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DA1-32030FB-B55C Eaton Drives, DA1 DRIVE IP55 230V 10HP,30A,RFI,CC
MFG Item Number
DA1-32030FB-B55C
DA1-32030FB-B55C Eaton Drives, DA1 DRIVE IP55 230V 10HP,30A,RFI,CC
MFG Item Number
DA1-32030FB-B55C
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
DA1 DRIVE IP55 230V 10HP,30A,RFI,CC
Specifications
Specifications
| Manufacturer Part Number |
DA1-32030FB-B55C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
Eaton DA-1 Drive with IP55 230V IN/230V OUT 10HP, 30A, RFI, CC |
| Phase |
3 |
| HP (Constant Torque Rating) |
10 hp |
| Amps (Constant Torque Rating) |
30 A |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Protection Rating |
IP55 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DA1-32030FB-B55C
Eaton Drives