Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DA1 Series Information
| Manufacturer Part Number | DA1-34014FB-A20C |
|---|---|
| Manufacturer | Eaton |
| Product Series | DA1 |
| Family Series | Eaton Drives, DA1 Series |
| Description | Eaton DA-1 Drive VF drive IP20 NEMA 0 LED display 2 outputs 5 inputs 480V Internal brake chopper Three-phase mains connection/three-phase motor connection RS-485 FR2 14A Internal RFI filter 7.5 Hp |
| Phase | 3 |
| HP (Constant Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 14 A |
| Brake | Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 500 Hz |
| Frame Size | FS3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 10.8 " |
| Width | 5.2 " |
| Depth | 8 " |
| Comments | SmartWire Capability, Runs A PM Motor, Contactor Style Power Wiring, Input Top, Output Bottom |
| Net Weight | 7.72 lbs |
| Gross Weight | 10 lbs |