Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | DA1-349D5FB-B6SC |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Drives |
| Description | Eaton PowerXL DA1 adjustable frequency drive,Brake Resistor IP66 with disconnect NEMA 4 OLED display 2 outputs 5 inputs 480V Internal brake chopper 3-PH mains connection/3-PH motor connection RS-485 FR2 9.5A Internal RFI filter 7.5 Hp |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 9.5 A |
| NEMA Rating | NEMA 4, NEMA 4X |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Protection Rating | IP66 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |