Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DA1-352D1NB-B6SC Eaton Drives, DA1 3PH 575V 2.1A 1HP IP66 RFI, CC, DISC
MFG Item Number
DA1-352D1NB-B6SC
DA1-352D1NB-B6SC Eaton Drives, DA1 3PH 575V 2.1A 1HP IP66 RFI, CC, DISC
MFG Item Number
DA1-352D1NB-B6SC
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
DA1 3PH 575V 2.1A 1HP IP66 RFI, CC, DISC
Specifications
Specifications
| Manufacturer Part Number |
DA1-352D1NB-B6SC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Description |
Eaton DA1 3PH 575V 2.1A 1HP IP66 CC OLED |
| Phase |
3 |
| HP (Constant Torque Rating) |
1 hp |
| Amps (Constant Torque Rating) |
2.1 A |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Nominal Input Voltage |
575 VAC, 600 VAC |
| AC Voltage |
500-600 VAC |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DA1-352D1NB-B6SC
Eaton Drives