Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | DA1-353D1NB-A20C |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Drives |
| Description | Eaton DA1 Series Enclosure Drive Three-phase mains connection/three-phase motor connection 600V 3.1A Internal brake chopper LED display IP20 3.1A 4.5 kW FR2 2 Hp Constant torque AF drive 50/60 Hz |
| Phase | 3 |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 3.1 A |
| Nominal Input Voltage | 575 VAC, 600 VAC |
| AC Voltage | 500-600 VAC |
| Protection Rating | IP20 |
| Net Weight | 0 lbs |
| Gross Weight | 4.35 lbs |