DA112
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DA112 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail 2-Level Terminal Block

MFG Item Number
DA112

DA112 ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail 2-Level Terminal Block

MFG Item Number
DA112
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
DA112
DIN Rail 2-Level Terminal Block

Series Information

Specifications

Specifications
Manufacturer Part Number DA112
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description DIN Rail 2-Level Terminal Block With 12V Led That Accepts Blade/Cartridge Fuse On Upper Level,
Type Blade Type, Fuse Holder
Number of Circuits 1
Current Rating 30 A
UL Voltage 300 VAC
Wire Size Range 10 AWG
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator Red 12 V LED
Test Socket(s) No
Partition No
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs