Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DA1W1T101 Appleton Switches, ATX D Aluminum Series, ATX CONTROL STATION 1NO+1NC
MFG Item Number
DA1W1T101
DA1W1T101 Appleton Switches, ATX D Aluminum Series, ATX CONTROL STATION 1NO+1NC
MFG Item Number
DA1W1T101
This item cannot be canceled or returned
Description
Switches, ATX D Aluminum Series
ATX CONTROL STATION 1NO+1NC
ATX D Aluminum Series Information
Specifications
Specifications
| Manufacturer |
Appleton |
| Family Series |
Appleton Switches, ATX D Aluminum Series |
| Product Series |
ATX D Aluminum |
| Manufacturer Part Number |
DA1W1T101 |
| Description |
ATX CONTROL STATION 1NO+1NC |
| Contact Type |
Momentary |
| Hub Size |
M20 |
| Color |
Black |
| Illuminated |
No |
| Mounting |
Panel Mount |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Enclosure |
Dead End |
| Approvals |
ATEX |
| Comments |
Flameproof |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
DA1W1T101
Appleton Switches, ATX D Aluminum Series