DA40-GP
Autonics Panel Meters & Gauges, DA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DA40-GP

Autonics Panel Meters & Gauges, DA Series

DA40-GP

Autonics Panel Meters & Gauges, DA Series
Display, W22.4 X H40mm LED, Green,
MFG Item Number
DA40-GP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, DA Series
Item #
DA40-GP
Display, W22.4 X H40mm LED, Green,

DA Series Information

  • Digital Panel Meter
  • 16‑Segment
  • Red Display, Green Display
  • Display 64 Unique Characters
  • LED Display
Digital panel meters for ease of display and usage. Display various units as needed. Multiple inputs and outputs.

Specifications

Specifications
Manufacturer Part Number DA40-GP
Manufacturer Autonics
Product Series DA
Family Series Autonics Panel Meters & Gauges, DA Series
Description Display, W22.4 X H40mm LED, Green, 16-Segment, Parallel Input, 12-24 VDC
Type None
Max Input Signal 24 VDC
Display Type LED
Power Supply 10.8-26.4 VDC
Nominal Voltage 12 VDC, 24 VDC
Relays 0
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs