DA4T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DA4T

Opto 22 I/O Modules, G1 Series

DA4T

Opto 22 I/O Modules, G1 Series
G1 0-5 VDC Analog Output, Isolated
MFG Item Number
DA4T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, G1 Series
Item #
DA4T
G1 0-5 VDC Analog Output, Isolated

G1 Series Information

Specifications

Specifications
Manufacturer Part Number DA4T
Manufacturer Opto 22
Product Series G1
Family Series Opto 22 I/O Modules, G1 Series
Description G1 0-5 VDC Analog Output, Isolated
Color White
Output Voltage 5 VDC
Max Output Current 25 A
Mounting Rack
Approvals CE, DFARS
Net Weight 0 lbs
Gross Weight 0 lbs