DA5GR
Appleton Switches, ATX D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DA5GR

Appleton Switches, ATX D Series

DA5GR

Appleton Switches, ATX D Series
Green Sprint Re Push Button
MFG Item Number
DA5GR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ATX D Series
Item #
DA5GR
Green Sprint Re Push Button

ATX D Series Information

Appleton flameproof ATX D Series pre‑drilled control stations provide safe control of equipment in classified hazardous locations. They are empty enclosures pre‑drilled to accommodate a variety of push buttons, pilot lights, ammeters and limit switches. They are ideal for the control of electrical equipment at power plants, chemical and petrochemical plants, petroleum refineries, pulp and paper processing plants and various industrial applications.

Specifications

Specifications
Manufacturer Part Number DA5GR
Manufacturer Appleton
Product Series ATX D
Family Series Appleton Switches, ATX D Series
Description Green Sprint Re Push Button
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO
Bezel Plastic Square
Lens/Button Shape Round Extended
Operator Color Green
Terminal Type Fingersafe Screw
Protection Rating IP66
Comments Flameproof
Net Weight 0 lbs
Gross Weight 0 lbs