DA5W2E401
Appleton Enclosures, ATX D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DA5W2E401

Appleton Enclosures, ATX D Series

DA5W2E401

Appleton Enclosures, ATX D Series
ATX ENCLOSURE 4 FUNCTION EX D
MFG Item Number
DA5W2E401
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ATX D Series
Item #
DA5W2E401
ATX ENCLOSURE 4 FUNCTION EX D

ATX D Series Information

Appleton flameproof ATX D Series pre‑drilled control stations provide safe control of equipment in classified hazardous locations. They are empty enclosures pre‑drilled to accommodate a variety of push buttons, pilot lights, ammeters and limit switches. They are ideal for the control of electrical equipment at power plants, chemical and petrochemical plants, petroleum refineries, pulp and paper processing plants and various industrial applications.

Specifications

Specifications
Manufacturer Part Number DA5W2E401
Manufacturer Appleton
Product Series ATX D
Family Series Appleton Enclosures, ATX D Series
Description ATX ENCLOSURE 4 FUNCTION EX D
Cover Design Lift-Off Cover
Nominal Height 10 "
Nominal Width 6 "
Nominal Depth 4 "
Latching Mechanism Screws
Net Weight 6.61 lbs
Gross Weight 6.61 lbs