DA6-IU-2K-V
Pepperl Fuchs Process Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DA6-IU-2K-V

Pepperl Fuchs Process Controllers

DA6-IU-2K-V

Pepperl Fuchs Process Controllers
Control Equipment, 247820
Item Number
DA6-IU-2K-V
MFG Item Number
247820
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
DA6-IU-2K-V
Control Equipment, 247820

Series Information

Specifications

Specifications
Manufacturer Part Number 247820
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Process Controllers
Description Control Equipment, 247820
Power Supply 90-260 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type Milliamps DC, Volts DC
Output Type Relay
Display Type LED
Approvals CE
Net Weight 0.6482 lbs
Gross Weight 0.6482 lbs