Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G1 Series
DA7T
Opto 22 I/O Modules, G1 Series
G1 -10 to +10 VDC Analog Output,
This item cannot be canceled or returned
Description
G1 -10 to +10 VDC Analog Output,
Specifications
Specifications
| Manufacturer Part Number |
DA7T |
| Manufacturer |
Opto 22 |
| Product Series |
G1 |
| Family Series |
Opto 22 I/O Modules, G1 Series |
| Description |
G1 -10 to +10 VDC Analog Output, Isolated |
| Color |
White |
| Output Voltage |
-10-10 VDC |
| Max Output Current |
25 A |
| Mounting |
Rack |
| Approvals |
CE, DFARS |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DA7T
Opto 22 I/O Modules, G1 Series