Series Information
| Manufacturer Part Number | DA9RP |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Switches |
| Description | Atx Red Impulse Pb Cover Mount |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Contacts | 1NC |
| Bezel | Plastic Square |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Terminal Type | Fingersafe Screw |
| Protection Rating | IP66 |
| Comments | Flameproof |
| Net Weight | 0.255 lbs |
| Gross Weight | 0.38 lbs |