Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DAC01CM24 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Relays |
| Description | STAR DELTA TIMER 24/240V |
| Operation | Star-Delta |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1-600 s |
| Max Time | 600 s |
| Coil Voltage | 24-240 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC |
| Contact Rating | 5 A |
| Termination | Screw Terminals |
| Protection Rating | IP20 |
| Net Weight | 0.2822 lbs |
| Gross Weight | 0.2822 lbs |