Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Optical Data Transmitters
DAD15-8P/35
Pepperl Fuchs Optical Data Transmitters
Photoelectric Sensor Systems, 120839
This item cannot be canceled or returned
Description
Optical Data Transmitters, Series
Photoelectric Sensor Systems, 120839
Specifications
Specifications
| Manufacturer Part Number |
120839 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Optical Data Transmitters |
| Description |
Photoelectric Sensor Systems, 120839 |
| Operating Range |
0-2.5 m |
| Light Source |
Infrared |
| Transmission Speed |
225 bit/s |
| Voltage |
10-60 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Number of Connections |
2 |
| Connection Type |
M16 Connector |
| Composition |
Non-Metallic |
| Operating Temperature |
-4-140 °F |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0.4784 lbs |
| Gross Weight |
0.4784 lbs |
DAD15-8P/35
Pepperl Fuchs Optical Data Transmitters