Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DAG-100 Killark Light Fixtures, Wire Guard, For Fixture Type 100
DAG-100 Killark Light Fixtures, Wire Guard, For Fixture Type 100
This item cannot be canceled or returned
Description
Wire Guard, For Fixture Type 100
Specifications
Specifications
| Manufacturer Part Number |
DAG-100 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
Wire Guard, For Fixture Type 100 |
| Accessory Type |
Wire Guard |
| For Use With |
Fixture Type 100 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DAG-100
Killark Light Fixtures