DAH-7031-153-6
Dwyer Instruments Pressure Switches, DA/DS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DAH-7031-153-6

Dwyer Instruments Pressure Switches, DA/DS Series

DAH-7031-153-6

Dwyer Instruments Pressure Switches, DA/DS Series
Pressure Control
MFG Item Number
DAH-7031-153-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, DA/DS Series
Item #
DAH-7031-153-6
Pressure Control

DA/DS Series Information


Specifications

Specifications
Manufacturer Part Number DAH-7031-153-6
Manufacturer Dwyer Instruments
Product Series DA/DS
Family Series Dwyer Instruments Pressure Switches, DA/DS Series
Description Pressure Control
Pressure Range 5-100 psi
Contact Type SPDT
Protection Rating NEMA 7, NEMA 9
Current Rating 10 A @ 120 VAC, 10 A @ 120 VDC
Connection Process: 1/4 NPT Male
Electrical Connection Screw Terminals
Material Brass
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 4.75 lbs
Gross Weight 4.75 lbs