Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DAP-5AMP-KIT Panduit Remote Access Interfaces, DataAccPt5AmpCKTBKRKit, EA
MFG Item Number
DAP-5AMP-KIT
DAP-5AMP-KIT Panduit Remote Access Interfaces, DataAccPt5AmpCKTBKRKit, EA
MFG Item Number
DAP-5AMP-KIT
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
DataAccPt5AmpCKTBKRKit, EA
Specifications
Specifications
| Manufacturer Part Number |
DAP-5AMP-KIT |
| Manufacturer |
Panduit |
| Family Series |
Panduit Remote Access Interfaces |
| Description |
Data Access Port 5 Amp Circuit Breaker Kit |
| Circuit Breaker |
5 A |
| Other Connectors |
Data Port |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65, IP66 |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
DAP-5AMP-KIT
Panduit Remote Access Interfaces