Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DAP4BC-G0-4 Panduit Remote Access Interfaces, DAP4BC-G0-4 Data Access Port
MFG Item Number
DAP4BC-G0-4
DAP4BC-G0-4 Panduit Remote Access Interfaces, DAP4BC-G0-4 Data Access Port
MFG Item Number
DAP4BC-G0-4
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
DAP4BC-G0-4 Data Access Port
Specifications
Specifications
| Manufacturer Part Number |
DAP4BC-G0-4 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Remote Access Interfaces |
| Description |
Data Access Port, 4in. Base, GFCI Outlet, CAT 5e Shielded Coupler |
| Number of Connections |
(1) RJ45 |
| GFCI |
Yes |
| Other Connectors |
Data Port |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Ethernet & Network |
Cat5e Shielded RJ45 |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65, IP66 |
| Net Weight |
1.684 lbs |
| Gross Weight |
1.684 lbs |
DAP4BC-G0-4
Panduit Remote Access Interfaces