Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DAPSX3000 Yaskawa Drives, PORTABLE, HAND-HELD DIGITAL OPERATOR
MFG Item Number
DAPSX3000
DAPSX3000 Yaskawa Drives, PORTABLE, HAND-HELD DIGITAL OPERATOR
MFG Item Number
DAPSX3000
This item cannot be canceled or returned
Description
PORTABLE, HAND-HELD DIGITAL OPERATOR
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
DAPSX3000 |
| Description |
PORTABLE, HAND-HELD DIGITAL OPERATOR |
| Accessory Type |
Operator Kit |
| Protection Rating |
IP44, IP55, IP67 |
| Voltage |
100 V, 200 V, 400 V |
| Approvals |
UL |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |