Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, DATAB Series
DAT-103-652-10
Brady Labels, DATAB Series
Lbls 0.5 in H x 0.8 in W AM 10000/PK
Item Number
DAT-103-652-10
This item cannot be canceled or returned
Description
Lbls 0.5 in H x 0.8 in W AM 10000/PK
- Dot Matrix Printing
- Permanent or Removable Applications
- UL Approved. CSA Accepted
Specifications
Specifications
| Manufacturer Part Number |
27303 |
| Manufacturer |
Brady |
| Product Series |
DATAB |
| Family Series |
Brady Labels, DATAB Series |
| Description |
DATAB Polyimide Labels 0.5 in H x 0.8 in W Amber 10000/PK |
| Application |
Circuit Board Marking |
| Material Type |
Polyimide |
| Adhesive |
Acrylic |
| Finish |
Matte |
| Background Color |
Amber |
| Special Properties |
High-Temperature Amber Polyimide |
| Label Height |
0.5 " |
| Label Width |
0.8 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.62 lbs |
DAT-103-652-10
Brady Labels, DATAB Series