DAT-170-969-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DAT-170-969-10

Brady Labels, DATAB Series

DAT-170-969-10

Brady Labels, DATAB Series
Lbls 0.375 in H x 1.6 in W SL 10000/PK
Item Number
DAT-170-969-10
MFG Item Number
17047
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, DATAB Series
Item #
DAT-170-969-10
Lbls 0.375 in H x 1.6 in W SL 10000/PK

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Manufacturer Part Number 17047
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Description DATAB Metallized Polyester Lbls 0.375 in H x 1.6 in W Silver 10000/PK
Application Circuit Board Marking
Material Type Polyester
Material Description Metallized
Adhesive Yes
Finish Matte
Background Color Silver
Label Height 0.375 "
Label Width 1.6 "
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 2.71 lbs