Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, DATAB Series
DAT-37-292-BL
Brady Labels, DATAB Series
Lbls 2.25 in H x 1 in W BL, CL 2500/PK
Item Number
DAT-37-292-BL
This item cannot be canceled or returned
Description
Lbls 2.25 in H x 1 in W BL, CL 2500/PK
- Dot Matrix Printing
- Permanent or Removable Applications
- UL Approved. CSA Accepted
Specifications
Specifications
| Manufacturer Part Number |
35417 |
| Manufacturer |
Brady |
| Product Series |
DATAB |
| Family Series |
Brady Labels, DATAB Series |
| Description |
DATAB Self-Laminating Vinyl Lbls 2.25 in H x 1 in W Blue, Clear 2500/PK |
| Application |
Cable & Wire Marking |
| Material Type |
Vinyl |
| Material Description |
Self-Laminating |
| Adhesive |
Acrylic |
| Finish |
Matte |
| Background Color |
Blue |
| Cable Type |
25 Pair Copper, 4 Pair STP, 4-12 Pair Fiber |
| Label Height |
2.25 " |
| Label Width |
1 " |
| Approvals |
UR |
| Net Weight |
0 lbs |
| Gross Weight |
2.09 lbs |
DAT-37-292-BL
Brady Labels, DATAB Series