Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, DATAB Series
DAT-53-642-10
Brady Labels, DATAB Series
Lbls 1.437 in H x 0.5 in W W,CL
Item Number
DAT-53-642-10
This item cannot be canceled or returned
Description
Lbls 1.437 in H x 0.5 in W W,CL
- Dot Matrix Printing
- Permanent or Removable Applications
- UL Approved. CSA Accepted
Specifications
Specifications
| Manufacturer Part Number |
28917 |
| Manufacturer |
Brady |
| Product Series |
DATAB |
| Family Series |
Brady Labels, DATAB Series |
| Description |
DATAB Tedlar Self-Laminating Lbls 1.437 in H x 0.5 in W White, Clear 10000/PK |
| Application |
Cable & Wire Marking |
| Material Type |
Polyvinylfluoride |
| Material Description |
Self-Extinguishing, Self-Laminating |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Height |
1.437 " |
| Label Width |
0.5 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.9 lbs |
DAT-53-642-10
Brady Labels, DATAB Series