DAT-63-292-2.5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DAT-63-292-2.5

Brady Labels, DATAB Series

DAT-63-292-2.5

Brady Labels, DATAB Series
Lbls 3.187 in H x 1.9 in W WT,CL
Item Number
DAT-63-292-2.5
MFG Item Number
28927
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, DATAB Series
Item #
DAT-63-292-2.5
Lbls 3.187 in H x 1.9 in W WT,CL

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Manufacturer Part Number 28927
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Description DATAB Self-Laminating Vinyl Lbls 3.187 in H x 1.9 in W White, Clear 2500/PK
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Adhesive Acrylic
Finish Matte
Background Color White
Label Height 3.187 "
Label Width 1.9 "
Approvals UR
Net Weight 0 lbs
Gross Weight 5.75 lbs