Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, DATAB Series
DAT-73-637-10
Brady Labels, DATAB Series
Lbls 0.375 in H x 1.25 in W WT
Item Number
DAT-73-637-10
This item cannot be canceled or returned
Description
Lbls 0.375 in H x 1.25 in W WT
- Dot Matrix Printing
- Permanent or Removable Applications
- UL Approved. CSA Accepted
Specifications
Specifications
| Manufacturer Part Number |
28937 |
| Manufacturer |
Brady |
| Product Series |
DATAB |
| Family Series |
Brady Labels, DATAB Series |
| Description |
DATAB Polyvinyl Fluoride Lbls 0.375 in H x 1.25 in W White 10000/PK |
| Application |
Circuit Board Marking |
| Material Type |
Polyvinylfluoride |
| Material Description |
Self-Extinguishing |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Height |
0.375 " |
| Label Width |
1.25 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.975 lbs |
DAT-73-637-10
Brady Labels, DATAB Series