Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DATAVS-ST-5068 IDEC Sensors, Bracket, L shape for 90 Degree
MFG Item Number
DATAVS-ST-5068
DATAVS-ST-5068 IDEC Sensors, Bracket, L shape for 90 Degree
MFG Item Number
DATAVS-ST-5068
This item cannot be canceled or returned
Description
Bracket, L shape for 90 Degree
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Sensors |
| Manufacturer Part Number |
DATAVS-ST-5068 |
| Description |
Bracket, L shape for 90 Degree Mounting |
| Accessory Type |
Mounting Bracket |
| Application |
Mounting |
| Sensor Type |
Cameras |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DATAVS-ST-5068
IDEC Sensors