DAXLON-0250B4090001900

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DAXLON-0250B4090001900

Sick Encoders

DAXLON-0250B4090001900

Sick Encoders
Linear encoders, DAXLON-0250B409000190
Item Number
DAXLON-0250B4090001900
MFG Item Number
1138923
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DAXLON-0250B4090001900
Linear encoders, DAXLON-0250B409000190

Series Information

Specifications

Specifications
Manufacturer Part Number 1138923
Manufacturer Sick
Family Series Sick Encoders
Description Linear encoders, DAX, DAXLON-0250B4090001900, Design: DAX Low Profile, Communication interface: CANopen, Baud rate: 1,000 kbit/s, Node ID: 7F, Connection type: Male connector, M12, 5-pin, Resolution: 10 µm, Measurement range: 0 mm ... 250 mm, Supply vol
Resolution 10 µm
Voltage 24 V
Output Signal CANopen
Protection Rating IP65, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs