Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DB-10106 Killark Electrical Boxes, DB Series, JUNCTION BOX CL II 10X10X6
DB-10106 Killark Electrical Boxes, DB Series, JUNCTION BOX CL II 10X10X6
This item cannot be canceled or returned
Description
Electrical Boxes, DB Series
JUNCTION BOX CL II 10X10X6
- Mounting Lugs Included as Standard
- Cover Screws are Stainless Steel
- Gaskets Mechanically Fastened to Cover
Specifications
Specifications
| Product Series |
DB |
| Manufacturer Part Number |
DB-10106 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, DB Series |
| Description |
JUNCTION BOX CL II 10X10X6 |
| Composition |
Copper-Free Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, FM, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DB-10106
Killark Electrical Boxes, DB Series