Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DB0.75-4C Fuji Miscellaneous, Braking Resistor, 200 Ohms, 480V
MFG Item Number
DB0.75-4C
DB0.75-4C Fuji Miscellaneous, Braking Resistor, 200 Ohms, 480V
MFG Item Number
DB0.75-4C
This item cannot be canceled or returned
Description
Braking Resistor, 200 Ohms, 480V
Specifications
Specifications
| Manufacturer |
Fuji |
| Family Series |
Fuji Miscellaneous |
| Manufacturer Part Number |
DB0.75-4C |
| Description |
Braking Resistor, 200 Ohms, 480V 10pct. ED, 8.7in.Hx1.7in.Wx1.2in.D |
| Net Weight |
0.765 lbs |
| Gross Weight |
0.975 lbs |
DB0.75-4C
Fuji Miscellaneous