DB0150-0600-10100AA0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DB0150-0600-10100AA0 Post Glover Braking Resistors, 150 Ohms, 600Watts, 14in W x 7in D
MFG Item Number
DB0150-0600-10100AA0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DB0150-0600-10100AA0 Post Glover Braking Resistors, 150 Ohms, 600Watts, 14in W x 7in D

MFG Item Number
DB0150-0600-10100AA0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB0150-0600-10100AA0
150 Ohms, 600Watts, 14in W x 7in D

Series Information

Specifications

Specifications
Manufacturer Part Number DB0150-0600-10100AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 150 Ohms, 600Watts, 14in W x 7in D x 5in H, Replaces P14494-16
Ohms 150 Ohm
Wattage 600 W
Drive Type (AC/DC) Unspecified
Nominal Height 5 "
Nominal Width 14 "
Nominal Depth 7 "
Net Weight 0 lbs
Gross Weight 0 lbs