DB0250-0300-10000AA0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DB0250-0300-10000AA0 Post Glover Braking Resistors, 250 Ohms, 300Watts, 14in W x 4in D

MFG Item Number
DB0250-0300-10000AA0

DB0250-0300-10000AA0 Post Glover Braking Resistors, 250 Ohms, 300Watts, 14in W x 4in D

MFG Item Number
DB0250-0300-10000AA0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB0250-0300-10000AA0
250 Ohms, 300Watts, 14in W x 4in D

Series Information

Specifications

Specifications
Manufacturer Part Number DB0250-0300-10000AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 250 Ohms, 300Watts, 14in W x 4in D x 5in H, Replaces P14494-11
Ohms 250 Ohm
Wattage 300 W
Drive Type (AC/DC) Unspecified
Nominal Height 5 "
Nominal Width 14 "
Nominal Depth 4 "
Net Weight 4.89 lbs
Gross Weight 5.55 lbs