Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DB09-2-RJ45-24 Mencom Remote Access Interfaces, PIC Series, PIC;2 - 9PIN D-SUB;RJ;SZ 24
MFG Item Number
DB09-2-RJ45-24
DB09-2-RJ45-24 Mencom Remote Access Interfaces, PIC Series, PIC;2 - 9PIN D-SUB;RJ;SZ 24
MFG Item Number
DB09-2-RJ45-24
This item cannot be canceled or returned
Description
Remote Access Interfaces, PIC Series
PIC;2 - 9PIN D-SUB;RJ;SZ 24
IP65 Protection Rating UL Type 4, 4X, 12 A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.
Specifications
Specifications
Manufacturer Part Number
DB09-2-RJ45-24
Manufacturer
Mencom
Product Series
PIC
Family Series
Mencom Remote Access Interfaces, PIC Series
Description
PIC;2 - 9PIN D-SUB;RJ;SZ 24
Number of Outlets
None
Number of Connections
RJ45, (2) 9 Pin D-Sub
GFCI
No
Mounting
Bulkhead Housing
Material
Nickel Plated Zinc
Protection Rating
IP66
Net Weight
0.645 lbs
Gross Weight
0.995 lbs
DB09-2-RJ45-24
Mencom Remote Access Interfaces, PIC Series